GRAPHICSPRO YELLOW VINYL TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRAPHICSPRO YELLOW VINYL TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY36621
  • Mfr. Model # 36621
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Length 50 ft.
  • Width 4-3/8"
  • Temp. Range -40 Degrees to 176 Degrees F
  • Colour Yellow
  • Tape Material Vinyl Film
  • For Use With Graphicspro(TM)
  • Item Label Tape Cartridge
  • Label Type Indoor/Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list