Skip Content
GRAPHICSPRO BLUE VINYL TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRAPHICSPRO BLUE VINYL TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY36624
  • Mfr. Model # 36624
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • For Use With Graphicspro(TM)
  • Colour Blue
  • Length 50 ft.
  • Width 4-3/8"
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees to 176 Degrees F
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list