Skip Content
GRAPHICAL MULTIMETER/DATALOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAPHICAL MULTIMETER/DATALOGGER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTGX900
  • Mfr. Model # GX900
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Bar Graph Yes
  • Basic DC Accuracy +/-0.05%
  • Battery Type (6) AA
  • Includes Test Leads, Type K Bead Temperature Probe, (6) AA batteries, Instructions
  • Item Digital Multimeter
  • Min./Max. Memory Min/Max/Average
  • Temp. Range -58 Degrees F - 1,832 Degrees F (-50 Degrees C - 1,000 Degrees C)
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Display Backlit Graphical Dot Matrix
  • Data Logging 2,500 Readings
  • Duty Cycle 0.1 - 99.90%
  • Data Hold Yes
  • Auto Power Off Yes
  • Peak Hold Yes
  • Diode Test Yes
  • Capacitance Range 10 mF
  • Standards CE
  • Max. AC Volts 1,000
  • AC Response True RMS
  • Max. AC Amps 20
  • Max. DC Volts 1,000
  • Max. DC Amps 20
  • Max. Ohms 50 M
  • Instrument Counts 50,000
  • Instrument Safety Rating CAT IV 600 V
  • Series EXTECH (R) GX900
  • Special Features Wireless Transmission to Android smartphones and tablets via Bluetooth, low pass filter, dual Frequency ranges, 1000V input protection on all functions, dBm/dBv, RPM (optional pickup), clamp adapter input (mV)
  • Manufacturers Warranty Length 1 yr.
  • Interface Bluetooth
  • Multimeter Style Full Size - Advanced Features
  • Calibration Certificate Included No
  • Instrument Frequency Counter Range 0.001 Hz - 10 MHz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list