Skip Content
GRANULAR R1-EXTRA 20KG BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRANULAR R1-EXTRA 20KG BAG

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDCA253-20KG
  • Mfr. Model # A253-20KG
  • UNSPSC # 47131828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.09 lbs

Technical Specs

  • Colour White
  • Item R-1 Extra Pressure Wash
  • Container Size 20 kg
  • Standards N/A

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list