!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REFORM GRANULAR ABSORBENT, CAPACITY 16.7 GAL, WHITE, BAG 30 LB, PAPER

REFORM GRANULAR ABSORBENT, CAPACITY 16.7 GAL, WHITE, BAG 30 LB, PAPER

QUALISORB

REFORM GRANULAR ABSORBENT, CAPACITY 16.7 GAL, WHITE, BAG 30 LB, PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFORM GRANULAR ABSORBENT, CAPACITY 16.7 GAL, WHITE, BAG 30 LB, PAPER

REFORM GRANULAR ABSORBENT, CAPACITY 16.7 GAL, WHITE, BAG 30 LB, PAPER

QUALISORB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.66 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLD628N
  • Mfr. Model # 628N
  • UNSPSC # 47131832
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

This white granular absorbent is made of recycled paper and used to soak up liquids such as oil, gas, paint and chemicals. Each 30-pound bag has an absorption capacity of 16.7 gallons.

Technical Specs

  • Item Granular Absorbent
  • Colour White
  • Composition Detail Diatomaceous Earth
  • Series N95
  • Scent Not Scented
  • Weight 20 lb
  • Granular Grade Coarse
  • Silica Free No
  • Specialized Applications Industrial
  • Product Type Industrial Absorbent
  • Standards HMIS, NFPA

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list