Skip Content
GRANITE TOOLMAKERFTS FLAT CRYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRANITE TOOLMAKERFTS FLAT CRYS

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA81803
  • Mfr. Model # 81803
  • UNSPSC # 27111826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Colour Pink
  • Flatness Unilateral Tolerance (In.) 0.0001
  • Item Granite Toolmakers Flat
  • Surface Size (In.) 8 x 12
  • Surface Size (mm) 300 x 200
  • Thickness (In.) 2
  • Thickness (mm) 50
  • Weight (Kilograms.) 9
  • Flatness Unilateral Tolerance (mm) 0.0025
  • Weight (Lbs.) 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list