Skip Content
GRANITE SURFACE FLATE 48X96 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRANITE SURFACE FLATE 48X96

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA80776
  • Mfr. Model # 80776
  • UNSPSC # 27111826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5350.0 lbs

Technical Specs

  • Item Granite Surface Plate
  • Surface Size (In.) 48 x 96
  • Flatness Unilateral Tolerance (In.) 0.001
  • Colour Pink
  • Thickness (In.) 12
  • Thickness (mm) 300
  • Surface Size (mm) 1200 x 2400
  • Type No Ledge
  • Weight (Kilograms.) 2395
  • Grade A Inspection
  • Weight (Lbs.) 5280
  • Flatness Unilateral Tolerance (mm) 0.0254

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list