Skip Content
GRANITE SURFACE FLATE 48X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRANITE SURFACE FLATE 48X72

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA80761
  • Mfr. Model # 80761
  • UNSPSC # 27111826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2700.0 lbs

Technical Specs

  • Colour Pink
  • Item Granite Surface Plate
  • Flatness Unilateral Tolerance (In.) 0.0014
  • Thickness (In.) 8
  • Surface Size (In.) 48 x 72
  • Type No Ledge
  • Surface Size (mm) 1200 x 1800
  • Weight (Kilograms.) 1198
  • Thickness (mm) 200
  • Weight (Lbs.) 2640
  • Flatness Unilateral Tolerance (mm) 0.0355
  • Grade B Toolroom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list