GRANITE SURFACE FLATE 48X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRANITE SURFACE FLATE 48X72

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA80758
  • Mfr. Model # 80758
  • UNSPSC # 27111826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3350.0 lbs

Technical Specs

  • Colour Pink
  • Flatness Unilateral Tolerance (In.) 0.0007
  • Item Granite Surface Plate
  • Surface Size (In.) 48 x 72
  • Surface Size (mm) 1200 x 1800
  • Thickness (In.) 10
  • Thickness (mm) 250
  • Type No Ledge
  • Weight (Kilograms.) 1497
  • Weight (Lbs.) 3300
  • Flatness Unilateral Tolerance (mm) 0.0177
  • Grade A Inspection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list