Skip Content
GRANITE SURFACE FLATE 36X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRANITE SURFACE FLATE 36X36

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA80707
  • Mfr. Model # 80707
  • UNSPSC # 27111826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 765.0 lbs

Technical Specs

  • Colour Pink
  • Flatness Unilateral Tolerance (In.) 0.0006
  • Item Granite Surface Plate
  • Surface Size (In.) 36 x 36
  • Surface Size (mm) 900 x 900
  • Thickness (In.) 6
  • Type No Ledge
  • Thickness (mm) 150
  • Weight (Lbs.) 745
  • Weight (Kilograms.) 338
  • Flatness Unilateral Tolerance (mm) 0.0152
  • Grade B Toolroom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list