GRANITE SURFACE FLATE 24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRANITE SURFACE FLATE 24X24

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA80649
  • Mfr. Model # 80649
  • UNSPSC # 27111826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 345.0 lbs

Technical Specs

  • Flatness Unilateral Tolerance (In.) 0.00015
  • Colour Pink
  • Surface Size (mm) 600 x 600
  • Item Granite Surface Plate
  • Surface Size (In.) 24 x 24
  • Thickness (In.) 6
  • Thickness (mm) 150
  • Type No Ledge
  • Weight (Lbs.) 330
  • Grade A Inspection
  • Weight (Kilograms.) 150
  • Flatness Unilateral Tolerance (mm) 0.0038

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list