Skip Content
GRANITE SURFACE FLATE 12X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRANITE SURFACE FLATE 12X18

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA80616
  • Mfr. Model # 80616
  • UNSPSC # 27111826
  • CATALOGUE PAGE # 700
  • Shipping Weight 100.0 lbs

Product Details

Crystal pink is the most durable granite surface available to industry today. Grade B Tool Room surface plate with no ledges. Dimensions: 12 inches wide x 18 inches long x 4 inches thick.

Technical Specs

  • Item Granite Surface Plate
  • Colour Pink
  • Surface Size (In.) 12 x 18
  • Flatness Unilateral Tolerance (In.) 0.0002
  • Surface Size (mm) 300 x 450
  • Thickness (In.) 4
  • Thickness (mm) 100
  • Weight (Lbs.) 83
  • Type No Ledge
  • Weight (Kilograms.) 38
  • Flatness Unilateral Tolerance (mm) 0.005
  • Grade B Toolroom

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list