Skip Content
GRANITE PARALLEL CASE FITS 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRANITE PARALLEL CASE FITS 24

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA81710
  • Mfr. Model # 81710
  • UNSPSC # 23153001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Granite Parallel Storage Case
  • For Use With Mfr. No. 81703, 81704, 81705, 81706
  • Length (In.) 24
  • Height (In.) 4
  • Package Quantity 1
  • Type Sturdy, Felt Lined
  • Width (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list