GRANITE INSPECT 4 FACE 2X12X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRANITE INSPECT 4 FACE 2X12X1

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA81698
  • Mfr. Model # 81698
  • UNSPSC # 27111826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Flatness Unilateral Tolerance (In.) 0.00005
  • Colour Pink
  • Item Granite Parallels
  • Surface Size (In.) 12 x 1
  • Surface Size (mm) 300 x 25
  • Thickness (In.) 2
  • Thickness (mm) 50
  • Type 4-Face
  • Weight (Lbs.) 5
  • Weight (Kilograms.) 2.3
  • Flatness Unilateral Tolerance (mm) 0.0025
  • Grade A Inspection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list