Skip Content
GRANITE INSPECT 4 FACE 1X6X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRANITE INSPECT 4 FACE 1X6X3/4

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA81694
  • Mfr. Model # 81694
  • UNSPSC # 27111826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Flatness Unilateral Tolerance (In.) 0.00005
  • Colour Pink
  • Surface Size (In.) 6 x 3/4
  • Item Granite Parallels
  • Surface Size (mm) 150 x 19
  • Thickness (In.) 1
  • Thickness (mm) 25
  • Weight (Kilograms.) 0.5
  • Weight (Lbs.) 1
  • Type 4-Face
  • Flatness Unilateral Tolerance (mm) 0.0025
  • Grade A Inspection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list