Skip Content
GRANITE GR A .00005IN/6INTIR 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRANITE GR A .00005IN/6INTIR 9

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA81962
  • Mfr. Model # 81962
  • UNSPSC # 27111826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Colour Pink
  • Flatness Unilateral Tolerance (In.) 0.0012
  • Item Granite Tri-Square
  • Surface Size (In.) 9 x 12
  • Thickness (In.) 3
  • Thickness (mm) 75
  • Surface Size (mm) 225 x 300
  • Type 3-Face
  • Weight (Lbs.) 23
  • Weight (Kilograms.) 10
  • Grade A Inspection
  • Flatness Unilateral Tolerance (mm) 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list