GRAINGER 5M064D PI. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GRAINGER 5M064D PI.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5M064D
  • Mfr. Model # 5M064D
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Full Load Amps 2.8
  • HP 1/20
  • Item C-Frame Motor
  • Nameplate RPM 3000
  • Phase 1
  • Cord Length 12"
  • Shaft Length 1"
  • Mounting Holes Opposite Shaft End
  • RPM Range 1801-3000
  • Hz 60
  • Stud Quantity 2
  • Stud Size #8-32
  • Standards UL Recognized (E37403/E40077/E47479), CSA Certified (701887)
  • Shaft Dia. 1/4"
  • Frame Non-Standard
  • Ambient Temperature 40 Degrees C
  • Length Less Shaft 3-1/8"
  • Motor Application HVAC/R
  • Stack Size 2"
  • O.C. Mounting 1-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Mounting Type Stud
  • Motor Design Shaded Pole
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Bearings Sleeve
  • Motor Shaft Rotation CWSE
  • No. of Speeds 1
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list