Skip Content
GRAINBIN BOLTS 3/8-16X2 350PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAINBIN BOLTS 3/8-16X2 350PC

H.PAULIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC127-126
  • Mfr. Model # 127-126
  • UNSPSC # 31161603
  • CATALOGUE PAGE # 1046
  • Shipping Weight 38.0 lbs

Product Details

Grade 8.2 indented hex grain bin bolt with finished hex nuts.

Technical Specs

  • Item Grainbin Bolt
  • Finish Hex Nuts
  • Length 2"
  • Grade 8.2 indented
  • Drill Size 3/8" - 16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List