Skip Content
GRAIN SCOOP,29-1/2 IN. HANDLE,ALUMI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRAIN SCOOP,29-1/2 IN. HANDLE,ALUMI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1WG35
  • Mfr. Model # 1WG35
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Handle Type D-Grip
  • Blade Type #12
  • Colour Natural
  • Handle Length 29-1/2"
  • Item Grain Scoop
  • Blade Material Aluminum
  • Handle Material Wood with Polypropylene Outer Jacket
  • Blade Width 14-3/4"
  • Blade Length 18-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list