GRAIN COWHIDE CLUTE CUT SNAP BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRAIN COWHIDE CLUTE CUT SNAP BACK

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT377XX
  • Mfr. Model # 377XX
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2431
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application General Maintenance, Driving, Yard and Field Work
  • Cuff Snap Back
  • Item Glove
  • Colour White
  • Lining Unlined
  • Sold As Pair
  • Stitching Material Cotton
  • Thumb Style Inset
  • Leather Palm Material Cowhide
  • Leather Palm Type Grain
  • Leather Palm Process Tanned
  • Glove Size 2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list