Skip Content
GRAIN COWHIDE CLUTE CUT SNAP BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAIN COWHIDE CLUTE CUT SNAP BACK

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT377M
  • Mfr. Model # 377M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2431
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour White
  • Application General Maintenance, Driving, Yard and Field Work
  • Item Glove
  • Size Medium
  • Cuff Snap Back
  • Back Material Cowhide
  • Lining Unlined
  • Sold As Pair
  • Grade of Leather A
  • Stitching Material Cotton
  • Thumb Style Inset
  • Green Environmental Attribute Does Not Contain PVC
  • Leather Palm Material Cowhide
  • Leather Palm Type Grain
  • Leather Palm Process Tanned

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list