GRAFFTI REMOVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRAFFTI REMOVER

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC74194
  • Mfr. Model # 74194
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1611
  • Shipping Weight 1.0 lbs

Product Details

Removes spray paints, marking inks, crayons, scuff marks, lipstick, lacquers and varnish. Use on brick and concrete walls, road signs, trucks, trains, buses, desks, lockers, counters, bathroom partitions, etc.

Technical Specs

  • Size 19.05 H x 6.68 W x 6.68 D cm
  • Flash Point (F) 55 Degrees F
  • Item Graffiti Remover
  • Colour Light Grey
  • Package Quantity 12
  • Removes Removes Spray Paints, Marking Inks, Crayons, Scuff Marks, Lipstick, Lacquers and Varnish
  • Container Size 340 g.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list