Skip Content
GRADUATED DIPPER,500 ML, 12 FT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRADUATED DIPPER,500 ML, 12 FT HAND

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KWG3
  • Mfr. Model # 3KWG3
  • UNSPSC # 41104004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Capacity 500mL
  • Colour Natural White
  • Item Graduated Dipper
  • Handle 12'
  • Material HDPE
  • Graduation Subdivisions 50mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list