Skip Content
GRADUATED CYLINDER,250ML,PLASTIC,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRADUATED CYLINDER,250ML,PLASTIC,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PTJ6
  • Mfr. Model # 5PTJ6
  • UNSPSC # 41121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.87 lbs

Technical Specs

  • Colour Translucent
  • Capacity 250 mL
  • Item Graduated Cylinder, With Spout
  • Special Features Hex Base
  • Material of Construction Polypropylene
  • Graduation Subdivisions 2.5 mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list