Skip Content
GRADUATED CYLINDER,2000ML,PLASTIC,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRADUATED CYLINDER,2000ML,PLASTIC,P

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PTJ9
  • Mfr. Model # 5PTJ9
  • UNSPSC # 41121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.73 lbs

Technical Specs

  • Capacity 2,000 mL
  • Material of Construction Polypropylene
  • Item Graduated Cylinder, With Spout
  • Graduation Subdivisions 20 mL
  • Special Features Hex Base
  • Colour Translucent

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List