Skip Content
GRADUATED CYLINDER,100ML,GLASS,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRADUATED CYLINDER,100ML,GLASS,PK 1

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHY1
  • Mfr. Model # 5YHY1
  • UNSPSC # 41121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.01 lbs

Technical Specs

  • Capacity 100 mL
  • Colour Clear
  • Height 250mm
  • Item Graduated Cylinder, With Spout
  • Material of Construction Glass
  • Graduation Subdivisions 1 mL
  • Special Features Round Base

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list