GRADUATED CYLINDER,50ML,GLASS,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GRADUATED CYLINDER,50ML,GLASS,PK12

LAB SAFETY SUPPLY

Web Price : $173.79 / PACKAGE

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHY8
  • Mfr. Model # 5YHY8
  • UNSPSC # 41121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Item Graduated Cylinder, With Stopper
  • Special Features Round Base, Stopper
  • Graduation Subdivisions 1mL
  • Series 1603
  • Graduation Range 3 to 50mL
  • Autoclavable Yes
  • Diameter 26mm
  • Glassware Class Not Rated
  • Labware Basic Material Glass
  • Labware Body Color Clear
  • Labware Capacity - English 1.7 oz.
  • Labware Body Material Glass
  • Labware Clarity Transparent
  • Labware Capacity - Metric 50mL
  • Labware USP Specification Type I
  • Labware Height - English 7.9"
  • Labware Height - Metric 200 mm

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list