Skip Content
GRADUATED BEAKER,50ML,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRADUATED BEAKER,50ML,PK10

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VEZ6
  • Mfr. Model # 3VEZ6
  • UNSPSC # 41121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Capacity 50 mL
  • Colour Translucent
  • Material of Construction Polypropylene
  • Special Features Square Ratio Design for Increased Stability, Autoclavable, Vertical Lip Helps Contain Spills and Allows Stacking
  • Graduation Subdivisions 5 mL
  • Item Graduated Beaker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list