Skip Content
GRAD CYLINDER,500ML X 10ML,POLYPROP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAD CYLINDER,500ML X 10ML,POLYPROP

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UUT2
  • Mfr. Model # 3UUT2
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Capacity 500mL
  • Colour Natural
  • Finish NA
  • Material of Construction Polypropylene (Azlon)
  • Item Graduated Cylinder
  • Series NA
  • Class NA
  • Graduation Subdivisions 10mL
  • Special Features Squat Design for Increased Stability, Molded Blue Overprint Graduations, Anti-suction Base

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List