GRABBER CATCH, 5 POUND,PLASTIC,BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GRABBER CATCH, 5 POUND,PLASTIC,BLAC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMU2
  • Mfr. Model # 1XMU2
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Grabber Catch, 5 Pound
  • Pull Force 5 lbs.
  • Catch/Latch Material Plastic
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish Black Plastic
  • Catch/Latch Height 1-29/32"
  • Catch/Latch Depth 35/64"
  • Catch/Latch Width 1-7/64"
  • Catch/Latch Type Grab
  • Catch/Latch Opening Action Pull

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list