Skip Content
GRABBAR,LH90DEG,SS,32 IN,DIA1 1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRABBAR,LH90DEG,SS,32 IN,DIA1 1/2 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3P922
  • Mfr. Model # 3P922
  • UNSPSC # 42211608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Grab Bar
  • Material Stainless Steel
  • Mounting Screws Exposed
  • Type Left Hand 90 Degrees
  • Dia. 1 1/2"
  • Length 32"
  • Height 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list