GRAB PIPE STEEL HEAVY-DUTY 2000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRAB PIPE STEEL HEAVY-DUTY 2000K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPG-S200
  • Mfr. Model # PG-S200
  • UNSPSC # 20122824
  • CATALOGUE PAGE # 1878
  • Shipping Weight 117.0 lbs

Product Details

A Heavy-duty pipe grip is designed for lifting pipe (cast iron) with overhead lifting device. Automatic operation allows for easy use by anyone. Loads must be centered and guided during lifting operations. Heavy-duty cast iron construction with yellow powder coat finish.

Technical Specs

  • Item Heavy-Duty Pipe Grip
  • Capacity 2,000 lbs.
  • Overall Width 23-5/8"
  • Overall Height 36-3/16"
  • Material Steel
  • Pipe Outside Diameter 10.75" to 11.1"
  • Bail Opening Height 36-3/16" Closed, 25-1/8" Open
  • Bail Opening Width 17" Closed, 23-5/8" Open
  • Material Above the Bail Opening Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list