GRAB PIPE STEEL 1400 LBS CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRAB PIPE STEEL 1400 LBS CAPACITY

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPG-S140
  • Mfr. Model # PG-S140
  • UNSPSC # 20122824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Capacity 1,400 lbs.
  • Material Steel
  • Item Heavy-Duty Pipe Grip
  • Overall Height 29-3/4"
  • Overall Width 18-11/16"
  • Pipe Outside Diameter 8.63" to 9.05"
  • Bail Opening Height 29-3/4" Closed, 18-1/2" Open
  • Bail Opening Width 13-1/4" Closed, 18-11/16" Open
  • Material Above the Bail Opening Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list