Skip Content
GRAB PIPE CAST IRON HEAVY-DTY 2000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAB PIPE CAST IRON HEAVY-DTY 2000K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPG-C200
  • Mfr. Model # PG-C200
  • UNSPSC # 20122824
  • CATALOGUE PAGE # 1878
  • Shipping Weight 113.0 lbs

Product Details

A Heavy-duty pipe grip is designed for lifting pipe (cast iron) with overhead lifting device. Automatic operation allows for easy use by anyone. Loads must be centered and guided during lifting operations. Heavy-duty cast iron construction with yellow powder coat finish.

Technical Specs

  • Capacity 2,000 lbs.
  • Item Heavy-Duty Pipe Grip
  • Overall Width 23-5/8"
  • Pipe Outside Diameter 10.75" to 11.1"
  • Material Steel
  • Overall Height 36-3/16"
  • Bail Opening Height 36-3/16" Closed, 25-1/8" Open
  • Bail Opening Width 17" Closed, 23-5/8" Open
  • Material Above the Bail Opening Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list