GRAB PIPE CAST IRON 1400 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRAB PIPE CAST IRON 1400 LBS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPG-C140
  • Mfr. Model # PG-C140
  • UNSPSC # 20122824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Overall Height 29-3/4"
  • Item Heavy-Duty Pipe Grip
  • Capacity 1,400 lbs.
  • Overall Width 18-11/16"
  • Material Steel
  • Bail Opening Width 13-1/4" Closed, 18-11/16" Open
  • Pipe Outside Diameter 8.63" to 9.05"
  • Bail Opening Height 29-3/4" Closed, 18-1/2" Open
  • Material Above the Bail Opening Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list