GRAB HOOK,ALLOY STEEL,G70,EYE,15800 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRAB HOOK,ALLOY STEEL,G70,EYE,15800

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YNR4
  • Mfr. Model # 2YNR4
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.74 lbs

Technical Specs

  • Item Grab Hook
  • Colour Red
  • Finish Painted
  • Material Alloy Steel
  • Dimension B 4-1/8"
  • Grade 70
  • Trade Size 5/8"
  • Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
  • Working Load Limit 15,800 lb.
  • Attachment Type Eye
  • Diameter 23/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list