GRAB HANDLE,PLASTIC,BLACK,L 5 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRAB HANDLE,PLASTIC,BLACK,L 5 7/8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XPA1
  • Mfr. Model # 1XPA1
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Solid Black
  • Colour Black
  • Item Pull Handle
  • Material Plastic
  • Mounting Type Threaded Holes
  • Screw Size Included
  • Overall Width 1-1/64"
  • Load Capacity 125 lbs.
  • Hardware Included
  • Projection 1-5/8"
  • Thread Depth 51/64"
  • Mounting Hole Center to Center 4-3/8"
  • Grip Dia. 5/8"
  • Grip Length 5/8"
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list