GRAB DRUM LIFTER 3-ARM 2200 LBS CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRAB DRUM LIFTER 3-ARM 2200 LBS CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDRUMGRAB
  • Mfr. Model # DRUMGRAB
  • UNSPSC # 24101902
  • CATALOGUE PAGE # 1959
  • Shipping Weight 20.0 lbs

Technical Specs

  • For Use With 30 & 55 gal. Drums
  • Dia. 24"
  • Finish Powder Coated
  • Item Three-Arm Secure Grip Overhead Drum Grab
  • Type Drum Grab
  • Construction Ductile Iron
  • Load Capacity 2,200 lbs. (Closed Head Drums)1,100 lbs. (Open Head Drums)
  • Overall Height 12"
  • Number of Drums 1
  • Overall Length 21"
  • Overall Width 22-1/2"
  • Drum Capacity 55 gal.
  • Lifting Eye Dia. 2-1/4"