Skip Content
GRAB BAR W/ANTI-MICROBIAL COATING,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRAB BAR W/ANTI-MICROBIAL COATING,4

ENCORE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YDV4
  • Mfr. Model # 2YDV4
  • UNSPSC # 42211608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Colour Silver
  • Finish Stainless Steel
  • Includes Mounting Hardware
  • Item Grab Bar with Anti-Microbial Coating
  • Dia. 1 1/2"
  • Material Stainless Steel
  • Type Knurled
  • Mounting Screws Concealed
  • Weight Capacity 250 lb.
  • Standards ADA, NSF STD. 2
  • Depth 3-1/2
  • Height 3-1/2"
  • Length 42"
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list