GRAB BAR STAINLESS STEEL 42 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRAB BAR STAINLESS STEEL 42 INCH

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRD8120-001420
  • Mfr. Model # 8120-001420
  • UNSPSC # 30181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Grab bar of type-304, 18-gauge stainless steel, seamless construction with exposed surfaces in architectrual satin finish. Mounting flanges concealed by snap-on escutcheons.

Technical Specs

  • Item Stainless Steel Grab Bar
  • Colour Stainless Steel
  • Dia. 1 1/2"
  • Depth 3
  • Finish Satin
  • Height 3-1/4"
  • Material Stainless Steel
  • Type Concealed Wall Mount
  • Weight Capacity 1,000 lbs.
  • Standards ANSI A117.1
  • Width 45"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list