Skip Content
GRAB BAR STAINLESS STEEL 36 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRAB BAR STAINLESS STEEL 36 INCH

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRD8120-001360
  • Mfr. Model # 8120-001360
  • UNSPSC # 30181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Grab bar of type-304, 18-gauge stainless steel, seamless construction with exposed surfaces in architectrual satin finish. Mounting flanges concealed by snap-on escutcheons.

Technical Specs

  • Colour Stainless Steel
  • Depth 3
  • Dia. 1 1/2"
  • Type Concealed Wall Mount
  • Item Grab Bar
  • Material Stainless Steel
  • Finish Satin
  • Height 3-1/4"
  • Width 39"
  • Standards ANSI A117.1
  • Weight Capacity 1,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list