GRAB BAR STAINLESS STEEL 24 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GRAB BAR STAINLESS STEEL 24 INCH

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRD8320-001240
  • Mfr. Model # 8320-001240
  • UNSPSC # 30181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

Grab bar of type-304, 18-gauge stainless steel, seamless construction with exposed surfaces in architectrual satin finish. Mounting flanges concealed by snap-on escutcheons.

Technical Specs

  • Item Bx-Grab Bar 1-1/4" OD x 24"
  • Dia. 1-1/4"
  • Length 24"
  • Depth 2-3/4
  • Colour Silver
  • Finish Satin
  • Height 3-1/4"
  • Material Stainless Steel
  • Weight Capacity 250 lbs.
  • Type Concealed Wall Mount
  • Standards ANSI A117.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list