Skip Content
GRAB BAR,SS,WHITE,36IN L,1-1/2IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAB BAR,SS,WHITE,36IN L,1-1/2IN DI

WINGITS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RGH6
  • Mfr. Model # 6RGH6
  • UNSPSC # 42211608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.71 lbs

Technical Specs

  • Includes Stainless Steel Mounting Hardware
  • Colour White
  • Finish Poly Painted
  • Material Stainless Steel
  • Dia. 1 1/2"
  • Type Smooth
  • Item Grab Bar
  • Mounting Screws Concealed
  • Weight Capacity 800 lb.
  • Standards FHA, VA, ANSI, ADA, UFAS
  • Height 3"
  • Depth 3
  • Length 36"
  • Width 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list