GRAB BAR,SS,WHITE,18IN L,1-1/2IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRAB BAR,SS,WHITE,18IN L,1-1/2IN DI

WINGITS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RGH4
  • Mfr. Model # 6RGH4
  • UNSPSC # 42211608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Technical Specs

  • Colour White
  • Finish Poly Painted
  • Dia. 1 1/2"
  • Includes Stainless Steel Mounting Hardware
  • Material Stainless Steel
  • Item Grab Bar
  • Type Smooth
  • Mounting Screws Concealed
  • Weight Capacity 800 lb.
  • Standards FHA, VA, ANSI, ADA, UFAS
  • Depth 3
  • Height 3"
  • Length 18"
  • Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list