Skip Content
GRAB BAR,SS,TEXTURED,48IN,1 1/4 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAB BAR,SS,TEXTURED,48IN,1 1/4 DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WMG5
  • Mfr. Model # 4WMG5
  • UNSPSC # 42211608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.02 lbs

Technical Specs

  • Dia. 1-1/4"
  • Finish Satin With Textured Finish
  • Includes Mounting Screws
  • Item Grab Bar Toilet Partition
  • Weight Capacity 250 lb.
  • Type Wall Mount
  • Mounting Screws Stainless Steel
  • Standards ADA Compliant
  • Material Stainless Steel
  • Height 2-3/4"
  • Length 48"
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list