Skip Content
GRAB BAR,SS,SILVER,42IN L,1-1/2IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAB BAR,SS,SILVER,42IN L,1-1/2IN D

WINGITS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RGG8
  • Mfr. Model # 6RGG8
  • UNSPSC # 42211608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Finish Satin
  • Colour Silver
  • Includes Stainless Steel Mounting Hardware
  • Dia. 1 1/2"
  • Item Grab Bar
  • Material Stainless Steel
  • Type Smooth
  • Mounting Screws Concealed
  • Weight Capacity 800 lb.
  • Standards FHA, VA, ANSI, ADA, UFAS
  • Depth 3
  • Height 3"
  • Width 42"
  • Length 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list