Skip Content
GRAB BAR,SS,SILVER,36IN L,1-1/4IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRAB BAR,SS,SILVER,36IN L,1-1/4IN D

WINGITS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RGJ6
  • Mfr. Model # 6RGJ6
  • UNSPSC # 42211608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Includes Stainless Steel Mounting Hardware
  • Colour Silver
  • Item Grab Bar
  • Material Stainless Steel
  • Dia. 1-1/4"
  • Finish Satin
  • Type Smooth
  • Mounting Screws Concealed
  • Weight Capacity 800 lb.
  • Standards FHA, VA, ANSI, ADA, UFAS
  • Depth 3
  • Height 3"
  • Width 36"
  • Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list