GRAB BAR,SS,SILVER,36IN L,1-1/2IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRAB BAR,SS,SILVER,36IN L,1-1/2IN D

WINGITS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RGG7
  • Mfr. Model # 6RGG7
  • UNSPSC # 42211608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.66 lbs

Technical Specs

  • Colour Silver
  • Dia. 1 1/2"
  • Includes Stainless Steel Mounting Hardware
  • Finish Satin
  • Material Stainless Steel
  • Item Grab Bar
  • Type Smooth
  • Weight Capacity 800 lb.
  • Mounting Screws Concealed
  • Standards FHA, VA, ANSI, ADA, UFAS
  • Depth 3
  • Height 3"
  • Length 36"
  • Width 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list