Skip Content
GRAB BAR SECURITY 24INL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GRAB BAR SECURITY 24INL

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDSA70-00124
  • Mfr. Model # SA70-00124
  • UNSPSC # 14111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.67 lbs

Product Details

Grab bar, 1-1/2 in. O.D, front mount, 24 in. L. Exposed surfaces are in architectural satin finish.

Technical Specs

  • Item Grab Bar, 1-1/2" O.D, Front Mount, 24" L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list