GRAB BAR,SATIN NICKEL SS,19 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRAB BAR,SATIN NICKEL SS,19 IN

WINGITS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19D074
  • Mfr. Model # 19D074
  • UNSPSC # 42211608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Colour Silver
  • Dia. 1-1/4"
  • Includes (2) Mounting Screws
  • Finish Satin Nickel
  • Item Grab Bar
  • Material Stainless Steel
  • Type Contemporary
  • Mounting Screws 10/32 x 2-1/2" S/S
  • Weight Capacity 800 lb.
  • Standards ADA
  • Depth 3
  • Height 3"
  • Length 18"
  • Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list